




€3,534.30/ pieceexcl. VAT
€4,276.50incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 2920 |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Coated |
Nominal inner diameter | DN200 |
Connection | Flange |
Pressure rating | PN16 |
Type of control gear | Static |
Control range | from 27.5 to 710 l/h |
Application | CH water |
Kvs value | 710 m³/h |
Kv value | from 27.5 to 710 m³/h |
With measuring nipples | Yes |
Sealing | EPDM |
Material disc | Plastic |
Spindle material | Brass |
Material bonnet | EN-JS1050 |
Nipple material | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 120 °C |
Maximum pressure difference at 20 °C | 16 bar |
With position indicator | Yes |
DN | DN200 |
A | 340 mm |
H | 480 mm |
L | 600 mm |
Weight | 114.5 kg |