




€121.55/ pieceexcl. VAT
€147.08incl. VAT
4 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 2612E |
Housing material | Bronze |
Material quality | CC491K |
Nominal inner diameter | 1" (25) |
Connection | Internal thread (BSPP) |
Pressure rating | PN25 |
Type of control gear | Static |
Control range | from 1400 to 6400 l/h |
Application | CH water |
Kvs value | 6.4 m³/h |
Kv value | from 1.4 to 6.4 m³/h |
With measuring nipples | Yes |
Sealing | PTFE |
Material disc | Brass |
Spindle material | Brass |
Material bonnet | CC491K |
Nipple material | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 130 °C |
With drain | Yes |
With position indicator | Yes |