




€104.98/ pieceexcl. VAT
€127.03incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 2612E |
Housing material | Bronze |
Material quality | CC491K |
Nominal inner diameter | 3/4" (20) |
Connection | Internal thread (BSPP) |
Pressure rating | PN25 |
Type of control gear | Static |
Control range | from 400 to 4100 l/h |
Application | CH water |
Kvs value | 4.1 m³/h |
Kv value | from 0.4 to 4.1 m³/h |
With measuring nipples | Yes |
Sealing | PTFE |
Material disc | Brass |
Spindle material | Brass |
Material bonnet | CC491K |
Nipple material | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 130 °C |
With drain | Yes |
With position indicator | Yes |