




€75.14/ pieceexcl. VAT
€90.92incl. VAT
74 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 2611E |
Housing material | Bronze |
Material quality | CC491K |
Nominal inner diameter | 1/2" (15) |
Connection | Internal thread (BSPP) |
Pressure rating | PN25 |
Type of control gear | Static |
Control range | from 370 to 2670 l/h |
Application | CH water |
Kvs value | 2.67 m³/h |
Kv value | from 0.37 to 2.67 m³/h |
With measuring nipples | Yes |
Sealing | PTFE |
Material disc | Brass |
Spindle material | Brass |
Material bonnet | CC491K |
Nipple material | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 130 °C |
With position indicator | Yes |