




€72.17/ pieceexcl. VAT
€87.33incl. VAT
Sold per: 4Min. order: 4
10 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 2611E |
Housing material | Bronze |
Material quality | CC491K |
Nominal inner diameter | 3/8" (10) |
Connection | Internal thread (BSPP) |
Pressure rating | PN25 |
Type of control gear | Static |
Control range | from 90 to 970 l/h |
Application | CH water |
Kvs value | 0.97 m³/h |
Kv value | from 0.09 to 0.97 m³/h |
With measuring nipples | Yes |
Sealing | PTFE |
Material disc | Brass |
Spindle material | Brass |
Material bonnet | CC491K |
Nipple material | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 130 °C |
With position indicator | Yes |