

€31.62/ pieceexcl. VAT
€38.26incl. VAT
23 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12580 |
Shape | Reduction piece |
Material | Stainless steel |
Material quality | SS316L |
Surface protection | Polished |
Nominal inner diameter | 3" |
External tube diameter of connection | 19 mm |
Nominal inner diameter 2 | 2.1/2" |
External tube diameter of connection 2 | 63.5 mm |
Standard connection | Imperial 3A / ASME BPE |