

€23.12/ pieceexcl. VAT
€27.98incl. VAT
Estimated delivery date - 07/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12580 |
Shape | Reduction piece |
Material | Stainless steel |
Material quality | SS316L |
Surface protection | Polished |
Nominal inner diameter | 2" |
External tube diameter of connection | 25.4 mm |
Nominal inner diameter 2 | 1" |
Standard connection | Imperial 3A / ASME BPE |