




20,23 €/ pieceexcl. VAT
24,48 €incl. VAT
Estimated delivery date - 07.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 2672 |
Model | Straight with bend |
Housing material | Brass |
Surface protection | Nickel-plated |
Size of pipe connection | 1/2" (15) |
Size of radiator connection | 1/2" (15) |
Radiator connection | External thread (BSPP) |
Pipe connection | Internal thread (BSPP) |
Pressure rating | PN10 |
Operation | Manually operated |
With presetting | No |
Material of cap | White plastic |
Spindle material | Brass |
Primary spindle seal material | EPDM |
Maximum medium temperature (continuous) | 120 °C |