




€9.10/ pieceexcl. VAT
€11.01incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 2450 |
Model | Tailpiece/Inner thread |
Housing material | Brass |
Surface protection | Nickel-plated |
Size of radiator connection | 3/8" (10) |
Right-angled model | Yes |
Drainable | No |
Fillable | No |
Material breech | Brass |
Material inner parts | Brass |
Material swivel nut | Brass |
Material of cap | Brass |
Sealing | EPDM |
Operation | Allen |
Can be preset | Yes |
Lockable | Yes |