




€412.25/ pieceexcl. VAT
€498.82incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 3531 |
Measuring range | from 0 to 120 °C |
Accuracy class | 1.0 % |
Connection location | Back mount |
Cabinet diameter | 100 mm |
Cabinet filling fluid | None |
Sensor type | A10A |
With pocket tube | Yes |
Type of process connection | Gland nut with immersion tube |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
Insert length | 250 mm |
Sensor diameter | 12.5 mm |
Process connection material | Stainless steel 304 |
Cabinet material | Stainless steel 304 |
Window material | Glass |
Material dial | Aluminium |
Material mechanism | Brass |
Material sensor | Stainless steel 321 (1.4541) |
Pocket tube material | Stainless steel 321 (1.4541) |
Level of protection (IP value) | IP54 |
G | 1/2" |
B | 45 mm |
C | 65 mm |
D | 101 mm |
d | 125 mm |
L | 250 mm |
SW1 | 27 mm |
SW2 | 22 mm |
T | 14 mm |