

82,03 €/ pieceexcl. VAT
99,26 €incl. VAT
15 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 869 |
Housing material | Brass |
Process connection | Internal thread |
Size process connection | 1/2" BSPP(G) |
Connection instrument side | Tension socket |
Size instrument connection | 1/2" BSPP(G) |
Operation | Hand wheel |
Pressure rating | PN250 |
Maximum pressure at 20 °C | 250 bar |
Maximum medium temperature (continuous) | 120 °C |
Primary spindle seal material | PTFE |
Material tension socket | Brass |
Spindle material | 1.4104 |
Material swivel nut | Steel |