

%20(002).jpg&w=1536&q=80)

%20(002).jpg&w=160&q=80)
54,91 €/ pieceexcl. VAT
66,44 €incl. VAT
33 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 342 |
Housing material | Brass |
Process connection | External thread |
Size process connection | 3/8" BSPP(G) |
Connection instrument side | Internal thread |
Size instrument connection | 3/8" BSPP(G) |
Operation | Handle |
Pressure rating | PN16 |
Maximum pressure at 20 °C | 16 bar |
Maximum medium temperature (continuous) | 50 °C |
Primary spindle seal material | PTFE |
Spindle material | Brass |