




€41.23/ pieceexcl. VAT
€49.89incl. VAT
32 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 341 |
Housing material | Brass |
Process connection | Internal thread |
Size process connection | 1/4" BSPP(G) |
Connection instrument side | Internal thread |
Size instrument connection | 1/4" BSPP(G) |
Operation | Handle |
Pressure rating | PN6 |
Maximum pressure at 20 °C | 6 bar |
Maximum medium temperature (continuous) | 50 °C |
Primary spindle seal material | PTFE |
Spindle material | Brass |