




€116.03/ pieceexcl. VAT
€140.40incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1389 |
Model | Pressure gauge snubber |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
Connection instrument side | Internal thread |
Size instrument connection | 1/2" BSPP(G) |
Material | Stainless steel 316 Ti (1.4571) |
With tension socket | No |
Max. operating pressure | 400 bar |
Medium temperature | from 0 to 120 °C |