




€208.25/ pieceexcl. VAT
€251.98incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1308 |
Model | Pressure gauge siphon pipe |
Shape | Pigtail |
Material | Stainless steel |
Material quality | 1.4571 |
Process connection | External thread |
Size process connection | 1/2" BSP |
Nominal inner diameter | DN15 |
Connection instrument side | External thread |
Size instrument connection | 1/2" BSP |
With tension socket | No |
Pressure rating | PN40 |