




€77.01/ pieceexcl. VAT
€93.18incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 3005 |
Model | Sealing ring |
Shape | With profile |
Nominal inner diameter | 1/8" (6) |
Outer Diameter | 8 mm |
Inner Diameter | 4.1 mm |
Material | Copper |
Thickness | 2.7 mm |
Quantity per standard packaging | 50 pce |