




€3.88/ pieceexcl. VAT
€4.69incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 3005 |
Model | Sealing ring |
Shape | With profile |
Nominal inner diameter | 1/2" (15) |
Outer Diameter | 18.2 mm |
Inner Diameter | 11 mm |
Material | Copper |
Thickness | 4.2 mm |
Quantity per standard packaging | 1 pce |