

5,91 €/ pieceexcl. VAT
7,15 €incl. VAT
276 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 3003 |
Model | Sealing ring |
Shape | Flat |
Nominal inner diameter | 1/2" (15) |
Outer Diameter | 17 mm |
Inner Diameter | 6.5 mm |
Material | Stainless steel |
Thickness | 2 mm |
Quantity per standard packaging | 1 pce |