





€5,133.24/ pieceexcl. VAT
€6,211.22incl. VAT
Estimated delivery date - 04/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 79025 |
Transmission | Quarter turn |
Model | 140DA |
Operating principle | Double acting |
Top flange standard | ISO 5211 |
Mounting flange | F10 |
Mounting flange 2 | F12 |
Stem shape | Double square |
Square dimensions | 27 mm |
Double-acting torque 6 bar | 526 Nm |
Material housing | Stainless steel |
Material quality | 1.4401 |
Material cover | 1.4401 |
Spindle material | 1.4401 |
Material bolts | 1.4401 |
Top flange connection | NAMUR (VDI/VDE 3845) |
Distance of mounting holes | 130x30 |
Shaft height | 30 mm |
With mechanical setting indicator | Yes |
Puck | Yes |
Puck for sensor | No |
Connection standard air supply | NAMUR (VDI/VDE 3845) |
Air supply connection | 1/4" (8) internal thread (BSPP) |
A | 360 mm |
B | 154 mm |
C | 78 mm |
H | 202 mm |
Weight | 25 kg |