





€2,566.80/ pieceexcl. VAT
€3,105.83incl. VAT
48 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 79015 |
Transmission | Quarter turn |
Model | 105SR |
Operating principle | Single acting, spring closing |
Top flange standard | ISO 5211 |
Mounting flange | F07 |
Stem shape | Double square |
Square dimensions | 22 mm |
Torque single acting start air 6 bar | 117 Nm |
Torque single acting end air 6 bar | 75 Nm |
Spring set at 6 bar signal pressure | S12 |
Material housing | Stainless steel |
Material quality | 1.4401 |
Material cover | 1.4401 |
Spindle material | 1.4401 |
Material bolts | 1.4401 |
Ambient temperature | from -20 to 80 °C |
Top flange connection | NAMUR (VDI/VDE 3845) |
Distance of mounting holes | 80x30 |
Shaft height | 20 mm |
With mechanical setting indicator | Yes |
Puck | Yes |
Puck for sensor | No |
Connection standard air supply | NAMUR (VDI/VDE 3845) |
Air supply connection | 1/4" (8) internal thread (BSPP) |
A | 250 mm |
B | 122 mm |
C | 63 mm |
H | 153 mm |
Weight | 13 kg |