




€235.71/ pieceexcl. VAT
€285.21incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 7901 |
Transmission | Quarter turn |
Model | SR100 |
Operating principle | Single acting, spring open |
Top flange standard | ISO 5211 |
Mounting flange | F05 |
Mounting flange 2 | F07 |
Stem shape | Double square |
Square type | Double square |
Square dimensions | 17 mm |
Torque single acting start air 6 bar | 60.3 Nm |
Torque single acting end air 6 bar | 37.5 Nm |
Torque single acting start spring 6 bar | 62.5 Nm |
Torque single acting end spring 6 bar | 39.7 Nm |
Spring set at 6 bar signal pressure | S12 |
Material housing | Aluminium |
Housing surface protection | Anodized |
Material cover | Aluminium + Epoxy |
Spindle material | Steel |
Material bolts | Stainless steel |
Ambient temperature | from -20 to 80 °C |
Top flange connection | NAMUR (VDI/VDE 3845) |
Distance of mounting holes | 80x30 |
Shaft height | 30 mm |
Square depth | 23 mm |
With mechanical setting indicator | Yes |
Puck for sensor | Yes |
Connection standard air supply | NAMUR (VDI/VDE 3845) |
Air supply connection | 1/4" (8) internal thread (BSPP) |
Type coding actuator | SR100 |
A | 229 mm |
B | 113 mm |
H | 113 mm |
Weight | 4.3 kg |