ECON®

ECON® Pipeclamp 12742 BS4825 304 38.1mm 1.1/2"

  • ERIKS:12682492
  • Manufacturer:8716901091888
Image 1
Sanitairy fitting, for Food and Pharma applications.
Save to list

€6.76/ pieceexcl. VAT

€8.18incl. VAT

Estimated delivery date - 09/07/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
12742
Bracket model
Pipe clip
Material
Stainless steel
Material quality
1.4301
Outer pipe diameter
38.1 mm