




€154.70/ pieceexcl. VAT
€187.19incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Series | VH780NI |
Type | 8061 |
Sensor/feeler type | Paddel |
Model | Insert (without pipe piece) |
Calibration | Water |
Orifice | DN32 - DN200 |
Process connection | External thread (BSPT) |
Size process connection | 1" (25) |
Process connection material | Brass |
Housing material | Brass |
Paddle material | Stainless steel |
Material switch housing | Aluminium |
Contact version | Micro switch |
Switching power | 250V AC / 15 A / 8 A inductive |
Adjustable differential | No |
Electrical connection | Cable entry M20 x 1.5 |
Level of protection (IP value) | IP65 |
Max. pressure | 11 bar |
Medium temperature | From -40 to 120 °C °C |
Ambient temperature | from -40 to 85 °C |