




212,50 €/ pieceexcl. VAT
257,13 €incl. VAT
Estimated delivery date - 05.11.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Series | VXS-KU |
Type | 8055 |
Sensor/feeler type | Paddel |
Model | Inline (with pipe piece) |
Calibration | Water |
Switch flow rate increasing | from 10.7 to 15.2 l/min |
Switch flow rate decreasing | from 10.4 to 14.8 l/min |
Maximum flow rate | 100 l/min |
Orifice | DN25 |
Process connection | Glued sleeve |
Size process connection | 32 mm |
Process connection material | PVC |
Housing material | PPO Noryl GFN3 |
Paddle material | PPO Noryl GFN3 |
Sealing | EPDM |
Material switch housing | Plastic |
Contact version | Reedcontact |
Switching power | 230V AC / 1A / 26VA - 48V DC / 1A / 20W |
Adjustable differential | No |
Electrical connection | Plug EN 175301-803 type A |
Level of protection (IP value) | IP65 |
Max. pressure | 10 bar |
Medium temperature | From 0 to [60 °C at 2,5 bar] [20 °C at 10 bar] °C |
Ambient temperature | from 0 to 60 °C |