




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Series | VXS |
Type | 8050 |
Sensor/feeler type | Paddel |
Model | Inline (with pipe piece) |
Calibration | Water |
Switch flow rate increasing | from 26.5 to 34.5 l/min |
Switch flow rate decreasing | from 25.5 to 32.5 l/min |
Maximum flow rate | 400 l/min |
Orifice | DN40 |
Process connection | Internal thread (BSPP) |
Size process connection | 1.1/2" (40) |
Process connection material | Brass |
Housing material | Brass |
Paddle material | Brass |
Sealing | NBR |
Material switch housing | Plastic |
Contact version | Reedcontact SPST |
Switching power | 230V AC / 1A / 26VA - 48V DC / 1A / 20W |
Adjustable differential | No |
Electrical connection | Plug EN 175301-803 type A |
Level of protection (IP value) | IP65 |
Max. pressure | 25 bar |
Medium temperature | From -10 °C to 110 °C °C |
Ambient temperature | from -10 to 80 °C |