




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 523 |
Construction type | Straight |
Housing material inlet side | Bronze |
Material quality inlet side | Rg 5 |
Housing material outlet side | Bronze |
Material quality outlet side | Rg 5 |
Nominal inner diameter inlet side | DN25 |
Connection inlet side | Flange |
Pressure rating inlet side | PN16 |
Nominal inner diameter outlet side | DN25 |
Connection outlet side | Flange |
Pressure rating outlet side | PN16 |
Adjustment range | from 0 to 2 bar |
Adjusting pressure | from 0 to 16 bar |
Material spring bonnet | Bronze |
Material disc | Bronze |
Seat material | Bronze |
Sealing | Metal |
Bellows seal | No |
Spring material | Spring steel |
Spindle material | Brass |
Medium temperature | from 0 to 120 °C |
DN | DN25 |
A | 115 mm |
H | 200 mm |
L | 140 mm |
Weight | 5.5 kg |