ECON®

ECON® Oil position indicator fig. 595 brass upper part length 40 mm

  • ERIKS:11811478
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
18 In stock - Estimated delivery date 17/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
595
Connection
External thread (BSPP)
Height
40 mm
Pressure rating
PN10
PMO - maximum operating pressure
10 bar
Housing material
Brass
Material glass
Soda-lime glass
Lockable
No
With drain
No
With de-aeration
No
Self-locking
No
Self-venting
No
Medium temperature
from 0 to 150