




€40.80/ pieceexcl. VAT
€49.37incl. VAT
102 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 595 |
Connection | External thread |
Nominal inner diameter | 1/2" BSPP(G) |
Pressure rating | PN10 |
PMO - maximum operating pressure | 10 bar |
Housing material | Brass |
Material glass | Soda-lime glass |
Lockable | No |
With drain | Yes |
With de-aeration | No |
Self-locking | No |
Self-venting | No |
Medium temperature | from 0 to 150 |