




€65.11/ pieceexcl. VAT
€78.78incl. VAT
4 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12444 |
Shape | Gland nut |
Norm | DIN 11851 |
Material | Stainless steel |
Material quality | 1.4301 |
Nominal inner diameter | DN125 |