




€304.00/ pieceexcl. VAT
€367.84incl. VAT
171 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 226 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Stainless steel |
Material quality | 1.4401 |
Nominal inner diameter | 3/4" (20) |
Connection | Internal thread (BSPP) |
Pressure rating | PN400 |
Face to Face norm | Manufacturer standard |
Face to Face length | 80 mm |
Operation | T-bar |
Valve bore | 8 mm |
Kv value | 1.26 m³/h |
Rotating needle | Yes |
Spindle material | 1.4401 |
Primary spindle seal material | PTFE |
Actuator material | 1.4305 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 180 °C |
Maximum pressure difference at 20 °C | 400 bar |
DN | 3/4" |
d | 8 mm |
L | 80 mm |
H | 97 mm |
M | 60 mm |
Weight | 0.7 kg |