






€22,912.00/ pieceexcl. VAT
€27,723.52incl. VAT
Estimated delivery date - 05/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 5188 |
Norm | EN (DIN) |
Construction type | Right-angled |
Housing material | Bronze |
Material quality | Rg 5 |
Nominal inner diameter | DN250 |
Connection | Flange |
Pressure rating | PN4 |
Pressure rating flange | PN10 |
Face to Face length | 600 mm |
With filter element | Yes |
Mesh width | 8 mm |
Flow direction | Rising inlet, horizontal outlet |
Material cover gasket | NBR |
Filter element material | SS316 |
Material drain plug | SS316 |
Material bow nut | Brass |
DN | DN250 |
A | 395 mm |
H | 636 mm |
L | 390 mm |
L1 | 390 mm |
G | 1" |
Weight | 189 kg |