

€187.20/ pieceexcl. VAT
€226.51incl. VAT
65 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1217 |
Execution | Locking device angle type |
Suitable for type | Angle pattern storm valve |
Suitable for size | DN50 - DN65 |
Material | Brass |