

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12594 |
Shape | Nipple |
Material | Stainless steel |
Material quality | SS304 |
Nominal inner diameter | DN80 |
External tube diameter of connection | 88.9 mm |
Connection | Weld |
Standard welding connection | ISO 1127 |