

€9.35/ pieceexcl. VAT
€11.31incl. VAT
31 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 12594 |
Shape | Nipple |
Material | Stainless steel |
Material quality | SS316L |
Nominal inner diameter | DN25 |
External tube diameter of connection | 33.7 mm |
Connection | Weld |
Standard welding connection | ISO 1127 |