




€129.20/ pieceexcl. VAT
€156.33incl. VAT
11 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 6001A |
Execution | T-bar |
Material | Stainless steel |
Material quality | 1.4301 |
Connection | Flange |
DN full bore | DN125 |
With locking device | No |