Products
Brands
About ERIKS
Customer service
NL - English
Home
Lever Type: 6001A Stainless st...
ECON® Lever Type: 6001A Stainless steel Suitable for: ISO 5211 Direct Mount Flange DN full bore: DN100
ERIKS:
12649249
Manufacturer:
8716901142320
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 13/05/2027
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
ECON®
Type
6001A
Execution
T-bar
Material
Stainless steel
Material quality
1.4301
Connection
Flange
DN full bore
DN100
With locking device
No
See all variants
Log in