

€34.72/ pieceexcl. VAT
€42.01incl. VAT
683 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 4001A |
Execution | Handle |
Suitable for type/series | 46-57-58-60 |
Compatible with DN | DN50 - DN125 |
Actuator material | Ductile cast iron |