




€322.15/ pieceexcl. VAT
€389.80incl. VAT
Estimated delivery date - 14/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 8964E |
Housing material | Stainless steel |
Material quality | ASTM A351 CF8 |
Nominal inner diameter | Universal |
Connection | Swivel Flange |
Pressure rating | PN40 |
Maximum pressure difference | 28 bar |
Flange material | Steel |
Material inner parts | Stainless steel |
With built-in filter | No |