




€297.93/ pieceexcl. VAT
€360.50incl. VAT
13 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 8961E |
Housing material | Stainless steel |
Material quality | ASTM A351 CF8 |
Nominal inner diameter | 3/4" (20) |
Connection | Internal thread (BSPT) |
Pressure rating | PN40 |
Maximum pressure difference | 17 bar |
Material inner parts | Stainless steel |
With built-in filter | No |