

85,43 €/ pieceexcl. VAT
103,37 €incl. VAT
12 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 681X |
Model | Immersion tube |
Pocket tube material | Stainless steel |
Size process connection | 1/2" (15) |
Connection | External thread (BSPP) |
Insert length | 160 mm |