





€2,214.00/ pieceexcl. VAT
€2,678.94incl. VAT
Estimated delivery date - 25/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Series | EHP-SA |
Type | 21301 |
Model | EHP-SA |
Operating principle | Single acting |
Signal pressure | 135 bar |
Test pressure | 240 bar |
Connection voltage | 230 V AC 50-60Hz |
Electric motor poles | 2-pole |
Level of protection (IP value) | IP68 (50mtr - 48uur) |
Pump capacity | 0.7 l/min |
Oil tank volume | 0.6 l |
Type of regulation | Open-close |
Communication | CANopen / Hardwired |
Cable connector | M20 - M25 - M32 |
Hydraulic connection standard | Manufacturer standard |
Position indicator | LED indicator |
Material housing | Aluminium |
Housing surface protection | Polyester poeder coating |
Material bolts | Stainless steel |
Ambient temperature | from -15 to 60 °C |
Approvals | Lloyd's Register type approval |