





€2,529.00/ pieceexcl. VAT
€3,060.09incl. VAT
Sold per: 2Min. order: 2
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Series | ESL |
Type | 21401 |
Transmission | Linear |
Type of drive | Hydraulic |
Type of regulation | On/Off |
Operating principle | Single acting, spring closing |
Model | ESL-2 |
Signal pressure | 135 bar |
Test pressure | 240 bar |
Top flange standard | Manufacturer standard |
Shaft diameter | 30 mm |
With mechanical setting indicator | Yes |
Hydraulic connection | 1/4" BSP |
Material housing | Ductile cast iron |
Material quality | GGG40.3 (GJS-400-15) |
Housing surface protection | Epoxy coated |
Spindle material | Stainless steel |
Material bolts | Stainless steel |
Ambient temperature | from -20 to 80 °C |
A | 152 mm |
D | 116 mm |
H | 444 mm |
L | 162 mm |
Weight | 40 kg |