ECON®

ECON® Hydraulic actuator Type: 21204 Model: EDH-6 Quarter turn Double acting F16/F25 135bar

  • ERIKS:13468463
  • Manufacturer:8716901212016
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list
Not available in webshop
Estimated delivery date - 19/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Series
EDH
Type
21204
Transmission
Quarter turn
Type of drive
Hydraulic
Type of regulation
On/Off
Operating principle
Double acting
Model
EDH-6
Double-acting torque
4050 Nm
Signal pressure
135 bar
Test pressure
210 bar
Top flange standard
ISO 5211
Mounting flange
F16
Mounting flange 2
F25
Actuator stem shape
Insert with lock pins
Shaft diameter
95 mm
Depth connection
113 mm
Maximum angle of rotation
92 °
With mechanical setting indicator
Yes
Hydraulic connection
1/4" BSP
Material housing
Steel
Material quality
C45 (1.0503)
Housing surface protection
Nitrocarburized & epoxy coating
Spindle material
Steel
Material bolts
Galvanized steel
Ambient temperature
from -18 to 75 °C
A
285 mm
D
187 mm
H
451 mm
Weight
115 kg