





2.623,70 €/ pieceexcl. VAT
3.174,68 €incl. VAT
Estimated delivery date - 16.12.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Series | EDH |
Type | 21204 |
Transmission | Quarter turn |
Type of drive | Hydraulic |
Type of regulation | On/Off |
Operating principle | Double acting |
Model | EDH-4 |
Double-acting torque | 1090 Nm |
Signal pressure | 135 bar |
Test pressure | 210 bar |
Top flange standard | ISO 5211 |
Mounting flange | F12 |
Mounting flange 2 | F14 |
Actuator stem shape | Insert with lock pins |
Shaft diameter | 60 mm |
Depth connection | 67 mm |
Maximum angle of rotation | 92 ° |
With mechanical setting indicator | Yes |
Hydraulic connection | 1/4" BSP |
Material housing | Steel |
Material quality | C45 (1.0503) |
Housing surface protection | Nitrocarburized & epoxy coating |
Spindle material | Steel |
Material bolts | Galvanized steel |
Ambient temperature | from -18 to 75 °C |
A | 165 mm |
D | 122 mm |
H | 316 mm |
Weight | 32 kg |