





1.458,20 €/ pieceexcl. VAT
1.764,42 €incl. VAT
78 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Series | EDH |
Type | 21204 |
Transmission | Quarter turn |
Type of drive | Hydraulic |
Type of regulation | On/Off |
Operating principle | Double acting |
Model | EDH-1 |
Double-acting torque | 125 Nm |
Signal pressure | 135 bar |
Test pressure | 210 bar |
Top flange standard | ISO 5211 |
Mounting flange | F05 |
Mounting flange 2 | F07 |
Actuator stem shape | Insert with lock pins |
Shaft diameter | 30 mm |
Depth connection | 30 mm |
Maximum angle of rotation | 92 ° |
With mechanical setting indicator | Yes |
Hydraulic connection | 1/4" BSP |
Material housing | Steel |
Material quality | C45 (1.0503) |
Housing surface protection | Nitrocarburized & epoxy coating |
Spindle material | Steel |
Material bolts | Galvanized steel |
Ambient temperature | from -18 to 75 °C |
A | 115 mm |
D | 80 mm |
H | 200 mm |
Weight | 9.4 kg |