





€3,906.50/ pieceexcl. VAT
€4,726.87incl. VAT
16 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Series | ESH |
Type | 21201 |
Transmission | Quarter turn |
Type of drive | Hydraulic |
Type of regulation | On/Off |
Operating principle | Single acting, spring closing |
Model | ESH-2 |
Torque single acting start | 800 Nm |
Torque single acting end | 320 Nm |
Torque single acting start spring | 285 Nm |
Torque single acting end spring | 700 Nm |
Signal pressure | 135 bar |
Test pressure | 210 bar |
Top flange standard | ISO 5211 |
Mounting flange | F07 |
Mounting flange 2 | F10 |
Actuator stem shape | Insert with lock pins |
Shaft diameter | 40 mm |
Depth connection | 40 mm |
Maximum angle of rotation | 92 ° |
With mechanical setting indicator | Yes |
Hydraulic connection | 1/4" BSP |
Material housing | Steel |
Material quality | C45 (1.0503) |
Housing surface protection | Nitrocarburized & epoxy coating |
Spindle material | Steel |
Material bolts | Galvanized steel |
Ambient temperature | from -18 to 75 °C |
A | 167 mm |
D | 172 mm |
H | 446 mm |
Weight | 73 kg |