

€25.00/ pieceexcl. VAT
€30.25incl. VAT
57 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Execution | Hand wheel |
Shape | Round |
Suitable for type | 100-1270, 100-1271 |
Suitable for size | DN40 - DN80 |
Diameter handwheel | 150 mm |
Square dimensions | 12 mm |
Material | Steel |