






€180.40/ pieceexcl. VAT
€218.28incl. VAT
Estimated delivery date - 16/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 3251 |
Norm | EN (DIN) |
Construction type | Free-flow |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | 1" (25) |
Connection | Internal thread (BSPP) |
Standard thread connection | ISO 228-1 |
Pressure rating | PN40 |
Face to Face norm | Manufacturer standard |
Face to Face length | 90 mm |
Operation | Hand wheel, rising with rising stem |
Type of disc | Fixed disc |
Type of bonnet | Screwed |
Stem seal type | Gland seal |
Sealing | PTFE |
Material disc | AISI 316 |
Spindle material | AISI 316 |
Primary spindle seal material | PTFE |
Material bonnet | 1.4408 |
Bonnet gasket material | PTFE |
Actuator material | Stainless steel |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 180 °C |
Maximum pressure difference at 20 °C | 40 bar |
DN | 1" (25) |
H | 123 mm |
L | 90 mm |
M | 83 mm |
Weight | 1.3 kg |