




86,28 €/ pieceexcl. VAT
104,40 €incl. VAT
19 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1656 |
Measuring range | from -30 to 50 °C |
Model | Medium (150 mm) |
Construction type | Right-angled |
Angle | 90° |
Connection location | Back |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
Insert length | 100 mm |
Process connection material | Brass |
Housing material | Plastic |
Max. operating pressure | 16 bar |
TMA - maximum allowable temperature | 50 °C |
L | 50 - 63 - 100 mm |
G | 1/2" |
H | 150 mm |