



| Product | Measuring range [°C] | Size process connection | Insert length [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Glass thermometer Type: 1656 Plastic Measuring range: from 0 to 120°C Insert length: 63mm Process connection material: Brass 1/2" BSPP(G) | from 0 to 120 | 1/2" BSPP(G) | 63 | €85.85/piece | |
| Glass thermometer Type: 1656 Plastic Measuring range: from-30 to 50°C Insert length: 50mm Process connection material: Brass 1/2" BSPP(G) | from -30 to 50 | 1/2" BSPP(G) | 50 | €85.85/piece | |
| Glass thermometer Type: 1656 Plastic Measuring range: from-30 to 50°C Insert length: 63mm Process connection material: Brass 1/2" BSPP(G) | from -30 to 50 | 1/2" BSPP(G) | 63 | €90.10/piece | |
| Glass thermometer Type: 1656 Plastic Measuring range: from-30 to 50°C Insert length: 100mm Process connection material: Brass 1/2" BSPP(G) | from -30 to 50 | 1/2" BSPP(G) | 100 | €86.28/piece |